Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Ring
  • Stainless Steel Ring
  • Stainless Steel Ring

Stainless Steel Ring BK-745

by aiai
Item.#
03375863
Mfr.#
BK-745
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Dimensions D (mm)
6
Dimension H (mm)
35
Working Load (kg)
40