Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Ring
  • Stainless Steel Ring
  • Stainless Steel Ring

Stainless Steel Ring BK-746

by AiAi
Item.#
03375872
Mfr.#
BK-746
Package Qty.
1PC
Ship pack of
1
6.29 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Working Load (kg)
40
Dimensions D (mm)
6
Dimension H (mm)
40