Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Ring
  • Stainless Steel Ring
  • Stainless Steel Ring

Stainless Steel Ring BK-747

by aiai
Item.#
03375881
Mfr.#
BK-747
Package Qty.
1PC
Ship pack of
1
4.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Dimensions D (mm)
8
Dimension H (mm)
45
Working Load (kg)
60