Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Ring
  • Stainless Steel Ring
  • Stainless Steel Ring

Stainless Steel Ring BK-748

by AiAi
Item.#
03375897
Mfr.#
BK-748
Package Qty.
1PC
Ship pack of
1
6.52 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Dimensions D (mm)
9
Dimension H (mm)
50
Working Load (kg)
120