Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 2.0

5.00 (8)
Item.#
03377701
Mfr.#
SDXJP 2.0
Package Qty.
1Pack(2PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Flute Length l (mm)
29
Standard Product
JIS STANDARD PRODUCTS
Material
High-speed-steel (HSS)
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
2
Overall Length L (mm)
55
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Assembling the control panel
5
From Japan
On 2018-03-23 18:48:03
I am very satisfied because I can find the size I want immediately.
This review is about item#3377744.
Drilling operation
5
From Japan
On 2017-10-29 20:33:31
I always purchase NACHI made for drill. There is no trouble in work. It will be a waste as it is a waste, so it is disposable as it will be difficult to put out the center even if you regrin it at this size size. If it seems to be inexpensive, I think that the length of the grooved part may be shorter. If the straight part gets longer, the worry of breaking will be slightly diminished.
This review is about item#3377717.
Drilling of resin
5
From Japan
On 2017-08-06 19:13:08
I think that it is a reliable product. It is outstanding sharpness and durability.
This review is about item#3377744.
Drilling operation
5
From Japan
On 2015-09-09 18:13:16
As expected to be domestic. It is very different from Korea and China. Excellent sharpness.
This review is about item#03377717.
Mainly processing aluminum
5
From Japan
On 2014-03-23 22:13:05
I like the drill with a sharpness that I can tell from my seniors Nazi or something I've been satisfied with before.
This review is about item#03377735.
Mainly metal drilling
5
From Japan
On 2014-03-21 10:56:19
After all the Nazi drills are of good quality. I have patronized since long ago. You can use it with confidence. I will also use cheap drills, but cheap items are not good either. Now we are using only good quality products such as Nazis.
This review is about item#03377717.
Lathe · Drilling machine
5
From Japan
On 2013-10-30 13:09:02
It will cut as expected.
This review is about item#03377735.
Drilling to cut the screw of M3
5
From Japan
On 2013-06-06 22:31:21
I bought it for making a pilot hole in order to cut the thread of M3 into an aluminum material with a width of 5 mm. I worked carefully while squeezing the oil, but I was able to drill easily easily. I felt easy to take the center because the moment the drill hit the material was good.
This review is about item#03377744.