Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 2.5

5.00 (5)
Item.#
03377744
Mfr.#
SDXJP 2.5
Package Qty.
1Pack(2PC)
Ship pack of
1
5.84 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Overall Length L (mm)
61
Flute Length l (mm)
35
Standard Product
JIS STANDARD PRODUCTS
Helix Angle
Standard
Tolerance
h8
Material
High-speed-steel (HSS)
Blade Diameter D (phi mm)
2.5
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Pitting
5
From Japan
On 2015-09-09 18:13:16
Indeed domestic. Large Unlike South Korea and medium. Excellent sharpness.
This review is about item#03377717.
Mainly processing of aluminum
5
From Japan
On 2014-03-23 22:13:05
Previously from the drill has been like in the sharpness that can be satisfied with their own or have been told from the Nazis and seniors.
This review is about item#03377735.
Mainly metal drilling
5
From Japan
On 2014-03-21 10:56:19
After all, Nazi drill the quality is good. And love from the old days. Peace of mind to you can use. Although or to also use cheap drill, still it cheap is not good. Sequentially Now, we try to use only what is good quality, such as a Nazi.
This review is about item#03377717.
Lathe, drilling machine processing
5
From Japan
On 2013-10-30 13:09:02
Expectations as well expire.
This review is about item#03377735.
Drilling for cutting the M3 screw of
5
From Japan
On 2013-06-06 22:31:21
I bought for under a hole in order to turn off the M3 screw of the aluminum material of width 5mm. I work carefully while pointing to the oil, but was able to unexpectedly easy drilling. Drill I felt easy to take the center because there is a good bite of the moment it hits the material.
This review is about item#03377744.