Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 3.3

4.12 (8)
Item.#
03377796
Mfr.#
SDXJP 3.3
Package Qty.
1Pack(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Flute Length l (mm)
45
Standard Product
JIS STANDARD PRODUCTS
Material
High-speed-steel (HSS)
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
3.3
Overall Length L (mm)
73
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Punching process
5
From Japan
On 2016-08-14 19:43:32
Because it is a reliable manufacturer, all of the teeth of the drill are all in this brand. In the nearby home center, since it is not available in 0.1 mm increments, we buy it instead of the shipping fee for Monotaro san cut 3000 yen.
This review is about item#5762382.
Electric wiring
5
From Japan
On 2016-07-29 18:58:42
There is no problem in initial use. It is saved for a few purchase, short delivery time.
This review is about item#03377787.
Drill a hole.
5
From Japan
On 2015-09-22 01:00:27
I went through without problems. I was using something of a different size so I never felt anything.
This review is about item#03377814.
Control panel production
4
From Japan
On 2015-09-10 18:46:44
You can cut well.
This review is about item#03377805.
Drilling operation of the milling cutter
2
From Japan
On 2012-07-14 09:35:28
It is for a do-it-yourself carpenter, not at factory
This review is about item#03377823.
Resin processing
5
From Japan
On 2012-07-11 13:11:27
Especially because it is a common dust.
This review is about item#03377814.
Iron drilling
3
From Japan
On 2012-04-30 12:18:41
I do not know durability, but I think there is no problem.
This review is about item#03377832.
Drilling to aluminum and iron.
4
From Japan
On 2012-03-16 21:44:02
I have used it well since before. It is easy to use normally. How much further will the price go down?
This review is about item#03377841.