Buy more than* S$200* and get FREE SHIPPING

  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers
  • The pack twist drill for ironworkers

The pack twist drill for ironworkers SDXJP 5.5

4.86 (7)
Item.#
03377911
Mfr.#
SDXJP 5.5
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Point Angle (Degree)
118
Material
High-speed-steel (HSS)
Blade Diameter D (phi mm)
5.5
Overall Length L (mm)
95
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
64
Standard Product
JIS STANDARD PRODUCTS
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Drilling of iron plate
5
From Japan
On 2018-03-30 13:26:13
I have been using it for years, but Kiriko is beautiful and strong against rust.
This review is about item#5762461.
When drilling work
5
From Japan
On 2018-02-18 01:43:39
The price is affordable and can be used with confidence. I always use this product.
This review is about item#05762477.
General purpose drilling
5
From Japan
On 2018-02-10 23:13:07
An ordinary SD drill that is not a pack item is a conical tip, it was very troublesome to use it without first thinning grinding if I bought it. This SDXJP pack product is easy to use because it has X type thinning, it became very convenient. Durability seems to be the same as ordinary high-speed drills such as SKH 9 and SKH 2 in the past, and it is being used while re-grinding relatively frequently.
This review is about item#5762477.
Drilling of 5 mm L angle
4
From Japan
On 2014-02-11 16:13:00
After opening the hole normally it is a problem of durability It will also purchase
This review is about item#03377893.
Lathe · Drilling machine
5
From Japan
On 2013-10-30 13:12:21
It will cut as expected.
This review is about item#05762495.
Drill holes of 1/4 inch screw
5
From Japan
On 2013-06-06 22:38:18
In order to make a screw hole, it is necessary to puncture the hole precisely, but since the drill advances straight without using a punch, we drilled a hole aiming for a thin line of scribe. The moment of moment of hitting the material is very good, so it was easy to drill in the place I was aiming for.
This review is about item#05762461.
Drilling operation
5
From Japan
On 2012-12-12 12:19:54
Although I tried variously, I personally thought that this is the best sharpness of Nazi. I am comfortable using it.
This review is about item#05762461.