|
The pack twist drill for ironworkers SDXJP 13.0
(3)
- Item.#
- 03378103
- Mfr.#
- SDXJP 13.0
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
- Point Angle (Degree)
- 118
- Standard Product
- JIS STANDARD PRODUCTS
- Material
- High-speed-steel (HSS)
- Blade Diameter D (phi mm)
- 13
- Helix Angle
- Standard
- Tolerance
- h8
- Overall Length L (mm)
- 152
- Flute Length l (mm)
- 114
|
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Making jig tool
From Japan
On 2017-11-14 21:21:40
I'd like to use a small drill or short blade length.
Metal drilling work
From Japan
On 2013-04-12 08:44:29
I have been using Nazi drills for a long time, but this time it was good, without problems such as cutting and durability.
Drilling
From Japan
On 2012-08-16 08:23:45
Patchy
Customers Who Bought This Item Also Bought