Buy more than* S$200* and get FREE SHIPPING

  • Stainless steel drills, 10 piece set

Stainless steel drills, 10 piece set COSET10

5.00 (1)
Item.#
03378365
Mfr.#
COSET10
Package Qty.
1Set(10PC)
Ship pack of
1
66.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Strong twist
Material
Cobalt high-speed steel HSSCo
Description 2
Clean drilling of difficult to cut materials
Application
For stainless steel, iron, steel
Case Dimension (mm)
About 70x127x16
Set Contents
phi 2.0-phi 6.0 (? 1 mm) and phi 2.5, phi 3.2, 3.5 phi, phi 4.5, 4.8 (mm) phi 1
Specification
With a transparent case
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of various types of steel
5
From Japan
On 2015-06-18 22:41:49
There is no problem because NACHI Made. The price I want a little more cheaply!
This review is about item#03378365.