Buy more than* S$200* and get FREE SHIPPING

  • Ironworks  drills, 10 piece set

Ironworks drills, 10 piece set NACHI SET19

4.80 (5)
Item.#
03378374
Mfr.#
NACHI SET19
Package Qty.
1Set(19PC)
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Geometry of Drill Flank
Circular cone
Point Angle (Degree)
118
Purpose
Mild steel, cast iron, aluminum, copper, plastic and lumber
Helix Angle
Standard
Material
High-speed-steel (HSS)
Set Contents
phi 1.0-phi 10.0(0.5mm adjustment for over-saturation) x 1 piece each
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Iron plate drilling
5
From Japan
On 2018-03-12 20:49:47
Since it is in a case to put it in the box of the charging drill Do not break apart, get the size you want quickly It is very handy. Thank you Mr. Monotaro.
This review is about item#3378356.
Metal Processing
5
From Japan
On 2017-09-29 17:02:09
Naturally, it is different from an inexpensive set item. It is a good thing with no mistake if you arrange it.
This review is about item#3378356.
Metal processing for small machines self-made
5
From Japan
On 2015-11-14 00:26:29
I found it very safe for finish accuracy, how to dig into, durability and I noticed it. It is a good item. However, when the plastic case is delicate and opened and closed roughly, it seems that the lid is broken, I use mind and because it is hard to see the mold with the size letters, I traced the top with magic and made it easy to see. Since I added some sizes, I hope to find a good drill storage case.
This review is about item#03378356.
Iron drill
4
From Japan
On 2015-09-14 21:18:44
Since the Nazi drill has been used for many years, although it is reliable, the price is high. It is a difficult technique to arrange all items at the decimal place first. Please make it a little cheaper
This review is about item#03378356.
Do-it-yourself
5
From Japan
On 2014-03-07 17:43:14
At first I tried to purchase only the required diameter, but half of the ten sets saw the necessary drill diameter soon, so I bought a set of 10 with case. Since the set items are cheap, it was good as a result. Since the blade is HSS, you can comfortably drill up to soft iron.
This review is about item#03378356.