Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rotary Band Saw Blade

Rotary Band Saw Blade 1440x12.7x0.64x14/18

3.50 (10)
Item.#
03378532
Mfr.#
1440x12.7x0.64x14/18
Package Qty.
1Box(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Width (mm)
12.7
Number of Threads
14/18 (Baritsusu)
Compatible
Fast Electric HRB-300
Length (mm)
1440
Thickness (mm)
0.64
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 2
1 star 1
Review Rating: 3.50
10 Customer Reviews
The reviews are automatic translation.
During wood work
5
From Japan
On 2016-11-21 19:04:36
Ryubi's band saw exerts power in cutting wood and the like.
This review is about item#3378444.
SS, SUS disconnection
2
From Japan
On 2015-11-02 14:50:30
Sharpness is good, but the seams are damaged even though they are not used much
This review is about item#03378444.
Angle pipe angle etc. Cutting
2
From Japan
On 2012-03-08 02:05:58
Is it a band that can be very good? Is it? The seam is the locomotive Thomas Gatan Gotton 50 corners t2.3 The splendid sharpness which I saw in the seventh pipe splendid The second band is careful also in the locomotive car and slowly slowly put down slowly It is about 20 books It is like a fraud Third thing It 's just in use Now I'm afraid I'm out of time I'm out of time Last time my bridge was good But why are we improving the quality this time? It would be better for you to change trading company with monotaro if you do not do it.
This review is about item#03378496.
SUS pipe cutting of 2 t or less
4
From Japan
On 2011-06-26 14:15:49
Although it can be cut like tofu, since the mountains are not aligned at the seams, some vibration occurs. I do not seek precision, I think that it is the best dish if you want to cut off the amount.
This review is about item#03378557.
Cutting work at woodworking studio
5
From Japan
On 2011-05-31 09:44:50
I use it for woodworking band saw. Ground skin is not so rough, if you polish a little finish OK. It can be used for Ryobi BS 51N.
This review is about item#03378575.
Pipe cutting operation
3
From Japan
On 2011-05-12 11:22:53
I thought that it would not cut, the blade was reversed. It turned round and turned the direction of the blade back to normal.
Cutting of steel pipe
4
From Japan
On 2010-11-26 10:35:36
It lasts longer than genuine products, and the price is also cheap. I evaluate this point, but 2 of 5 items that I purchased the last time were in a state with my teeth turned inside out. I set it without noticing it, so I can not read it easily, so if I see it well, in the state turned inside out .... Normally, you set it as it is. One star is minus.
This review is about item#03378575.
Cutting by band saw
4
From Japan
On 2010-01-25 00:06:54
Sharpness is good for price. I think that the accuracy of the connecting part is insufficient. As a result, vibrations occur at the joint during the cutting operation, shortening the life of the blade.
This review is about item#03378557.
Stainless steel square pipe cut
1
From Japan
On 2009-10-11 17:51:17
The connecting part fly when cutting, it is not suitable for cutting of precision size.
This review is about item#03378566.
Pipe cutting operation
5
From Japan
On 2008-08-13 22:24:07
I purchased it and tried it but this is amazing It can be used more than 3 times than the maker's item, the price is cheap and I want to use it from now on
This review is about item#03378453.