Buy more than* S$200* and get FREE SHIPPING

  • Rotary Band Saw Blade
  • Rotary Band Saw Blade
  • Rotary Band Saw Blade

Rotary Band Saw Blade 1560x12.7x0.64x14/18

3.50 (10)
Item.#
03378541
Mfr.#
1560x12.7x0.64x14/18
Package Qty.
1Box(5PC)
Ship pack of
1
249.90 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Width (mm)
12.7
Thickness (mm)
0.64
Compatible
Shindaiwa RB-12
Number of Threads
14/18 (Baritsusu)
Length (mm)
1560
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 2
1 star 1
Review Rating: 3.50
10 Customer Reviews
The reviews are automatic translation.
When woodworking work
5
From Japan
On 2016-11-21 19:04:36
Play an effective role in such as cutting of timber in the band saw of Ryoubi.
This review is about item#3378444.
SS, SUS cutting
2
From Japan
On 2015-11-02 14:50:30
Although sharpness is to say, a seam but not much use being damaged
This review is about item#03378444.
Square pipe angle such as cutting
2
From Japan
On 2012-03-08 02:05:58
Very well cut the band? ? Guy seam expires locomotive Thomas Gatan gotong 50 square t2.3 pipe superb seventh in the amazing sharpness two eyes of the band also down slowly slowly with care even locomotive expired and about this 20 Tsu is, as there was in fraud What in the what of this time to improve or quality of bad for the 3 rd just now between in use scary even without cut likely the last of the lot is a thing was good tie? Better to changing trading company and not of if Monotaro is because of the future.
This review is about item#03378496.
2t following SUS pipe cutting
4
From Japan
On 2011-06-26 14:15:49
It cuts like tofu, but the seam is I get a little vibration will not equipped with mountain. Without asking for accuracy, if you want to cut the amount I think that's the best dish.
This review is about item#03378557.
Cutting work in the woodworking workshop
5
From Japan
On 2011-05-31 09:44:50
It uses in woodworking band saw. Grind skin also not so rough, OK if a little finish polishing. You can use the Ryobi BS51N.
This review is about item#03378575.
Pipe cutting work
3
From Japan
On 2011-05-12 11:22:53
Blade when you see I think not expired were reversed. Flipping Uragaese If the blade of orientation was usable been restored.
Cutting operation of steel pipe
4
From Japan
On 2010-11-26 10:35:36
In long-lasting than the genuine products, the price is also cheap. This point is to evaluate, but was purchased last time, two in five had entered in a state in which the tooth is turned inside out. Set unnoticed, because it does not cut easily, Once common, ... in a state of flipped. Usually, I think you set as it is. Star is one minus.
This review is about item#03378575.
Cutting by band saw
4
From Japan
On 2010-01-25 00:06:54
Sharpness for the price is good. The accuracy of the connection part is I think that it is insufficient. Vibration in the joint occurs during the order cutting operation, it will shorten the blade of life.
This review is about item#03378557.
Stainless steel angle pipe cutting
1
From Japan
On 2009-10-11 17:51:17
Connecting part, fly during the cutting, it is not suitable for the cutting of precise dimensions.
This review is about item#03378566.
Pipe cutting work
5
From Japan
On 2008-08-13 22:24:07
Purchase to, but I tried to use this you can use three times more than the great manufacturer goods, is an article that the price is also cheaper want to use in the future
This review is about item#03378453.