Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Charge Circular Saw Chip Saw 135

Charge Circular Saw Chip Saw 135 FV135S

5.00 (1)
Item.#
03378627
Mfr.#
FV135S
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
1.4
Work Material
(Conduit, gas pipe, shaped steel, etc.) for metalworking
Number of Blades
30
Outer Diameter (phi mm)
135
Hole Diameter (phi mm)
20
Compatible
This Hitachi, Matsushita Electric Works, etc., of each company rechargeable circle.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lightweight steel frame angle
5
From Japan
On 2016-05-17 19:49:27
It is satisfying because the price is cheap although it is sharpness that it does not get close with the chip saws of other manufacturers.
This review is about item#03378627.