Buy more than* S$200* and get FREE SHIPPING

  • Edge Painting Brush, "HAKUSHAKU"

Edge Painting Brush, "HAKUSHAKU" 103530 0020

Item.#
03383667
Mfr.#
103530 0020
Package Qty.
1PC
Ship pack of
1
28.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Edge painting, border painting
Thickness (mm)
16
Trim Length (mm)
35
Dimension (mm)
48
Bristle Color
White
Trim
Goat hair (Yano)
Size (Number)
20
Model
Bracing