Buy more than* S$200* and get FREE SHIPPING

  • Edge Painting Brush, "HAKUSHAKU"

Edge Painting Brush, "HAKUSHAKU" 103530 0025

Item.#
03383676
Mfr.#
103530 0025
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Purpose
Edge painting, border painting
Model
Diagonal
Trim
Mountain wool (Yan'o)
Size (Number)
25
Bristle Color
White
Thickness (mm)
16
Trim Length (mm)
36
Dimension (mm)
57