Buy more than* S$200* and get FREE SHIPPING

  • Edge Painting Brush, "HAKUSHAKU"

Edge Painting Brush, "HAKUSHAKU" 103530 0030

Item.#
03383685
Mfr.#
103530 0030
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
Edge painting, border painting
Thickness (mm)
16
Trim Length (mm)
36
Dimension (mm)
67
Bristle Color
White
Trim
Mountain wool (Yan'o)
Size (Number)
30
Model
Diagonal