Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Edge Painting Brush, "HAKUSHAKU"

Edge Painting Brush, "HAKUSHAKU" 103530 0035

Item.#
03383694
Mfr.#
103530 0035
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Edge painting, border painting
Thickness (mm)
16
Trim Length (mm)
36
Dimension (mm)
77
Bristle Color
White
Trim
Mountain wool (Yan'o)
Size (Number)
35
Model
Diagonal