Buy more than* S$200* and get FREE SHIPPING

  • Edge Painting Brush, "TENJIN"

Edge Painting Brush, "TENJIN" 103536 0030

Item.#
03383703
Mfr.#
103536 0030
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Purpose
Edge painting, border painting
Thickness (mm)
16
Trim
Mountain wool (Yan'o)
Overall Length (mm)
210
Model
Diagonal
Bristle Color
White
Trim Width (mm)
30
Trim Length (mm)
35
Dimension (mm)
30