Buy more than* S$200* and get FREE SHIPPING

  • Edge Painting Brush, "TENJIN"

Edge Painting Brush, "TENJIN" 103536 0040

Item.#
03383712
Mfr.#
103536 0040
Package Qty.
1PC
Ship pack of
1
26.53 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Purpose
Edge painting, border painting
Model
Bracing
Trim Width (mm)
40
Trim Length (mm)
37
Dimension (mm)
40
Bristle Color
White
Thickness (mm)
17
Trim
Goat hair (Yano)
Overall Length (mm)
220