Buy more than* S$200* and get FREE SHIPPING

  • Edge Painting Brush, "TENJIN"

Edge Painting Brush, "TENJIN" 103536 0050

Item.#
03383721
Mfr.#
103536 0050
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
Edge painting, border painting
Trim
Mountain wool (Yan'o)
Overall Length (mm)
220
Model
Diagonal
Trim Width (mm)
50
Bristle Color
White
Trim Length (mm)
40
Dimension (mm)
50
Thickness (mm)
18