Buy more than* S$200* and get FREE SHIPPING

  • Edge Painting Brush, "TENJIN"

Edge Painting Brush, "TENJIN" 103536 0060

Item.#
03383737
Mfr.#
103536 0060
Package Qty.
1PC
Ship pack of
1
41.24 SGD
ADD TO CART
Shipped after 2017-05-25
Now we ship to...
...see all
Item Feature
Purpose
Edge painting, border painting
Overall Length (mm)
220
Model
Diagonal
Trim Width (mm)
60
Trim Length (mm)
42
Bristle Color
White
Dimension (mm)
60
Thickness (mm)
20
Trim
Mountain wool (Yan'o)