Buy more than* S$200* and get FREE SHIPPING

  • Edge Painting Brush, "TENJIN"

Edge Painting Brush, "TENJIN" 103536 0070

Item.#
03383746
Mfr.#
103536 0070
Package Qty.
1PC
Ship pack of
1
41.32 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Purpose
Edge painting, border painting
Trim Width (mm)
70
Trim Length (mm)
45
Dimension (mm)
70
Thickness (mm)
21.5
Bristle Color
White
Trim
Mountain wool (Yan'o)
Overall Length (mm)
230
Model
Diagonal