Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adamant Brush for Steel Framw And Briges

Adamant Brush for Steel Framw And Briges -

5.00 (1)
Item.#
03383755
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For steel frames and bridges
Thickness (mm)
20
Name (mm)
30
Size (Number)
10
Description 2
Trimball is thick and hair length's chewability is strong.
Reference
Trim length 53 mm /hair thickness 25 mm (for size 50 mm)
Model
Bracing
Bristle Color
Sesame seed hairs
Trim Length (mm)
46
Dimension (mm)
33
Trim
Goat hair + pig hair + horse hair blend hair
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting of xyladecol
5
From Japan
On 2014-07-14 17:39:02
Very inclusive, easy to use and difficult to slip
This review is about item#03383791.