Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Adamant Brush for Steel Framw And Briges

Adamant Brush for Steel Framw And Briges -

5.00 (1)
Item.#
03383773
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
For steel frames and bridges
Bristle Color
Sesame seed hairs
Trim Length (mm)
58
Dimension (mm)
50
Reference
Trim length 53 mm /hair thickness 25 mm (for size 50 mm)
Trim
Goat hair + pig hair + horse hair blend hair
Thickness (mm)
28
Name (mm)
50
Size (Number)
20
Model
Bracing
Description 2
Trimball is thick and hair length's chewability is strong.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting of xyladecol
5
From Japan
On 2014-07-14 17:39:02
Very inclusive, easy to use and difficult to slip
This review is about item#03383791.