Buy more than* S$200* and get FREE SHIPPING

  • Adamant Brush for Steel Framw And Briges

Adamant Brush for Steel Framw And Briges -

5.00 (1)
Item.#
03383782
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
For steel frames and bridges
Bristle Color
Gomake
Trim Length (mm)
58
Dimension (mm)
55
Reference
(Size 50mm) hair length 53mm / 25mm MoAtsushi
Thickness (mm)
28
Name (mm)
60
Size (Number)
25
Model
brace structure
Trim
Goat + pig + horse hair mixed wool
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting of xyladecol
5
From Japan
On 2014-07-14 17:39:02
Very inclusive, easy to use and difficult to slip
This review is about item#03383791.