Buy more than* S$200* and get FREE SHIPPING

  • Adamant Brush for Steel Framw And Briges

Adamant Brush for Steel Framw And Briges -

5.00 (1)
Item.#
03383791
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
29.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For steel frames and bridges
Thickness (mm)
28
Name (mm)
70
Size (Number)
30
Reference
(In the case of size 50mm) Hair Length 53mm / 25mm MoAtsushi
Model
Diagonal
Bristle Color
Gomake
Trim Length (mm)
58
Dimension (mm)
66
Trim
Mountain wool + hog + horsehair wool blending
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting of xyladecol
5
From Japan
On 2014-07-14 17:39:02
Very inclusive, easy to use and difficult to slip
This review is about item#03383791.