Buy more than* S$200* and get FREE SHIPPING

  • Lac and Varnish Brush, "ORION NISU"
  • Lac and Varnish Brush,
  • Lac and Varnish Brush,

Lac and Varnish Brush, "ORION NISU" 101856 0010

Item.#
03383807
Mfr.#
101856 0010
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For lac and varnish
Bristle Color
White
Trim Length (mm)
30
Dimension (mm)
22
Description 2
The metal roll type which does not break easily even if it is used at a place where a nail etc. exists.
Thickness (mm)
10
Trim
Goat hair (thin white)
Size (Number)
10
Model
Bracing kanemaki