Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Lac and Varnish Brush, "ORION NISU"
  • Lac and Varnish Brush,
  • Lac and Varnish Brush,

Lac and Varnish Brush, "ORION NISU" 101856 0020

Item.#
03383825
Mfr.#
101856 0020
Package Qty.
1PC
Ship pack of
1
7.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For lac and varnish
Bristle Color
White
Dimension (mm)
42
Trim
Goat hair (thin white)
Description 2
The metal roll type which does not break easily even if it is used at a place where a nail etc. exists.
Thickness (mm)
10
Size (Number)
20
Model
Bracing kanemaki
Trim Length (mm)
32