Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lac and Varnish Brush, "ORION NISU"
  • Lac and Varnish Brush,
  • Lac and Varnish Brush,

Lac and Varnish Brush, "ORION NISU" 101856 0030

Item.#
03383843
Mfr.#
101856 0030
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For lac and varnish
Bristle Color
White
Dimension (mm)
62
Trim
Mountain wool (ShiroHoso)
Thickness (mm)
10
Size (Number)
30
Model
Kanemaki Suji違
Trim Length (mm)
32