Buy more than* S$200* and get FREE SHIPPING

  • Multi Purpose Brush

Multi Purpose Brush -

4.33 (3)
Item.#
03383852
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Bristle Color
White hair
Thickness (mm)
15
Trim Length (mm)
44
Dimension (mm)
30
Reference
Trim length 48 mm / hair thickness 18 mm (for size 50 mm)
Trim
Pig hair + Kanegoat (Kanekaron (R) wool-like processed) mixed hair
Name (mm)
30
Size (Number)
10
Model
Metal roll bracing
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
New paint coating work
5
From Japan
On 2017-06-28 14:41:07
It is strong and easy to use and it lasts long without pulling out hair, so it will not work if it is not this brush.
This review is about item#3383877.
Used for solvent sealers
3
From Japan
On 2012-11-14 16:08:01
It's easy to use because it is a traditional universal brush! I think that you can buy it for the sale period.
This review is about item#03383861.
Wall painting
5
From Japan
On 2011-06-26 20:19:37
If it is 50 mm it is too big to be tired, but this size is fine if you do not get tired. Especially when this is a joint brush, this size is useful when it is unsatisfactory.
This review is about item#03383852.