Buy more than* S$200* and get FREE SHIPPING

  • Multi Purpose Brush

Multi Purpose Brush -

4.00 (2)
Item.#
03383861
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
10.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bristle Color
White hair
Thickness (mm)
16
Trim Length (mm)
48
Dimension (mm)
50
Reference
Hair length 48 mm / 18 mm (for size 50 mm) thick hair
Trim
Pig hair + Kanegoat (Kanekaron (R) wool-like processed) mixed hair
Name (mm)
50
Size (Number)
20
Model
Bracing kanemaki
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for a solvent-based sealer
3
From Japan
On 2012-11-14 16:08:01
Easy to use because it is old-fashioned universal brush! I think that may be bought if the sale period.
This review is about item#03383861.
Painted wall
5
From Japan
On 2011-06-26 20:19:37
That's 50 mm easy tired too large, but I do not tired when it is this size. This size will come in handy, especially when not enough that's joint brush.
This review is about item#03383852.