Buy more than* S$200* and get FREE SHIPPING

  • Architecture Brush, "Thunderbird"

Architecture Brush, "Thunderbird" -

5.00 (1)
Item.#
03384001
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For steel frame For construction
Trim
Goat hair (Yano) + pig hair mixed hair
Thickness (mm)
20
Trim Length (mm)
42
Dimension (mm)
29
Bristle Color
White hair
Model
Bracing
Name (mm)
30
Size (Number)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting of metal
5
From Japan
On 2007-11-07 11:24:03
It can respond to any paint without problems, it is easy to paint. Hair is difficult to escape. I am glad that it is a cheaper price because it is a consumable item.
This review is about item#03384026.