Buy more than* S$200* and get FREE SHIPPING

  • Small Roller "Blue Cloud"
  • Small Roller
  • Small Roller

Small Roller "Blue Cloud" -

Item.#
03384455
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
6.44 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Purpose
Multi purpose, for interior
Paper Tube Inside Diameter (Pipe) (phi)
15
Original Fabric
Polyester
Type
Small roller
Paper Tube Iside Diameter (Frame)(phi)
6.5
Compatible Paint
Fluoride, SOP, EP, vinyl chloride, acrylics
Trim Length (mm)
11
Size (inch)
6