Buy more than* S$200* and get FREE SHIPPING

  • Urethane Boy Small Roller

Urethane Boy Small Roller 4S-B10

4.67 (3)
Item.#
03384473
Mfr.#
4S-B10
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Material
Polyester
Trim Length (mm)
11
Material
(Main) Polyester, (structure) woven
Application
For medium rough surfaces
Size (inch)
4
Type
Medium hair
TRUSCO Part Number
254-4962
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I used it for the outer wall, it is good to be fine,
4
From Japan
On 2018-03-01 17:23:01
I used it for the outer wall, I exchanged various, and used it.
This review is about item#3384507.
Dynoch sheet construction, foundation creation
5
From Japan
On 2017-08-29 22:51:53
One time of extension at the time of primer application was really good and I can not bubble too much.
This review is about item#3384516.
Used for bath tub coating
5
From Japan
On 2015-08-31 15:28:05
After applying the special paint to the bathtub, apply the inorganic coating agent to the finish. I am concerned that the price of the roller is a bit high. Again because the manufacturer is made in Japan? Certainly workability was also good and no problem, coating was beautifully made. After all the good things are different. To tell the truth, I will come to Cospa.
This review is about item#03384516.