Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Middle Roller Refill
  • Middle Roller Refill
  • Middle Roller Refill

Middle Roller Refill 7M-C10

5.00 (2)
Item.#
03384491
Mfr.#
7M-C10
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Handle
Middle Type, Small Type Combination various Handles
Material
(Main) polyester, (organization) Woven
Trim Length (mm)
6
TRUSCO Part Number
254-4989
Compatible Paint
Reaction curable water-based paints, low VOC emulsion paints, water-based alkyd paint, water-based urethane clear, turpentine-soluble acrylic paint, turpentine-soluble urethane paint, turpentine-soluble silicon paint, turpentine-soluble fluorine paint, an
Size (inch)
7
2014 TRUSCO Published Page
2-2501
Type
Noil
Application
For smooth surface
Compatible Paint Material
Concrete mortar, gypsum board, ceramic siding, iron parts, curtain wall, xylem
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it in a small place.
5
From Japan
On 2018-03-01 17:24:26
It was thin, so it was suitable for painting in small places. Nothing now.
This review is about item#3384491.
Painting work
5
From Japan
On 2016-04-24 10:49:56
The price is also cheap, very easy to use. I am very satisfied. It is a lipid decision item.
This review is about item#38103247.