Buy more than* S$200* and get FREE SHIPPING

  • Urethane Boy Small Roller

Urethane Boy Small Roller 4S-C10

5.00 (1)
Item.#
03384507
Mfr.#
4S-C10
Package Qty.
1PC
Ship pack of
1
7.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Short hair
TRUSCO Part Number
254-4946
Size (inch)
4
Material
(Mainly) Polyester, (organization) woven
Application
For smooth surface
Trim Length (mm)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for bath tub coating
5
From Japan
On 2015-08-31 15:28:05
After applying the special paint to the bathtub, apply the inorganic coating agent to the finish. I am concerned that the price of the roller is a bit high. Again because the manufacturer is made in Japan? Certainly workability was also good and no problem, coating was beautifully made. After all the good things are different. To tell the truth, I will come to Cospa.
This review is about item#03384516.