Buy more than* S$200* and get FREE SHIPPING

  • Adhesive Applying Roller

Adhesive Applying Roller 161711 0035

4.33 (3)
Item.#
03384717
Mfr.#
161711 0035
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water based adhesives for woodworking For bonding of wood and furniture For bonding of cardboard instead of tape .
Roller Size (mm)
35
Bottle Capacity (mL)
700
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Furniture glue paste
5
From Japan
On 2017-10-13 14:50:05
Put the glue in place when pasting the furniture giant. Very useful.
This review is about item#3384717.
During interior construction work, bond application for woodworking
5
From Japan
On 2017-03-07 09:49:16
The feeling of use is very satisfying. I think that there is also a type with a little more capacity if it can be done
This review is about item#3384717.
Adhesive application operation
3
From Japan
On 2016-04-20 17:03:35
I wanted to uniformly apply 3M adhesive, so I bought it and used it, but I could not deal with the viscosity of the adhesive sufficiently, but the product itself seemed to have no problem.
This review is about item#03384717.