Buy more than* S$200* and get FREE SHIPPING

  • Adhesive Applying Roller

Adhesive Applying Roller 161720 0000

4.33 (3)
Item.#
03384735
Mfr.#
161720 0000
Package Qty.
1PC
Ship pack of
1
14.80 SGD
ADD TO CART
Shipped after 2017-12-05
Now we ship to...
...see all
Item Feature
Purpose
Water based adhesives for woodworking For bonding of wood and furniture For bonding of cardboard instead of tape .
Roller Size (mm)
4 (nozzle)
Bottle Capacity (mL)
700
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Furniture glue paste
5
From Japan
On 2017-10-13 14:50:05
Put the glue in place when pasting the furniture giant. Very useful.
This review is about item#3384717.
During interior construction work, bond application for woodworking
5
From Japan
On 2017-03-07 09:49:16
The feeling of use is very satisfying. I think that there is also a type with a little more capacity if it can be done
This review is about item#3384717.
Adhesive application operation
3
From Japan
On 2016-04-20 17:03:35
I wanted to uniformly apply 3M adhesive, so I bought it and used it, but I could not deal with the viscosity of the adhesive sufficiently, but the product itself seemed to have no problem.
This review is about item#03384717.