Buy more than* S$200* and get FREE SHIPPING

  • Small Roller Pink
  • Small Roller Pink
  • Small Roller Pink

Small Roller Pink -

5.00 (1)
Item.#
03384762
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
3.18 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Compatible Paint
SOP, EP, VINYL CHLORIDE, ACRYLIC
Pipe Diameter (phi mm)
15
Type
Small roller
Paper Tube Iside Diameter (Frame)(phi)
6.5
Original Fabric
Acrylic
Trim Length (mm)
10
Application
All purpose and for waterproof
Size (inch)
4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To paint the bottom of the ship
5
From Japan
On 2011-11-21 15:17:13
We ordered / used together with regular size this time, but the small roller here is easy to paint.
This review is about item#03384771.