Buy more than* S$200* and get FREE SHIPPING

  • Small Roller Pink
  • Small Roller Pink
  • Small Roller Pink

Small Roller Pink -

5.00 (1)
Item.#
03384771
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
3.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Paint
SOP, EP, VINYL CHLORIDE, ACRYLIC
Pipe Diameter (phi mm)
15
Type
Small roller
Hole Diameter (phi mm)
6.5
Original Fabric
Acrylic
Trim Length (mm)
10
Application
All purpose and for waterproof
Size (inch)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the bottom of the painting
5
From Japan
On 2011-11-21 15:17:13
Ordered / use this time in conjunction with the regular size, but was easy coating is more of this small roller.
This review is about item#03384771.