Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scraper, for Construction And Industrial Use,

Scraper, for Construction And Industrial Use, 300105 0105

4.36 (11)
Item.#
03384823
Mfr.#
300105 0105
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Height (mm)
205
Material
Polyacetal
Width (mm)
105
Customer Reviews
5 star 7
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
DIY to work
3
From Japan
On 2018-05-18 15:57:04
I bought it for car film construction. It is not sold to home centers, I bought it in a monotaro.
This review is about item#3361285.
Curry paper paint
3
From Japan
On 2018-05-12 22:00:38
I do not understand it because I have not used it, but I do not know but it is probably okay.
This review is about item#3361294.
Used in house cleaning, tape, sticky dirt
4
From Japan
On 2018-04-23 17:47:36
It is good that you can take tape, sticky dirt etc attached to home flooring etc without scratching the floor. It's a bit more sharp and good.
This review is about item#3361276.
Automotive electrical work
5
From Japan
On 2017-04-01 02:29:59
Peeling off the lining, removing the exterior panel, very easy to use for removing the tail lens. It can be used more than spatula for automobiles.
This review is about item#03384841.
We are using it for construction and bag making.
5
From Japan
On 2016-03-15 14:47:33
Convenient when attaching bonds evenly, corners such as box-shaped can be held firmly. Also when attaching to the cloth of the cloth it is very convenient to come in a few millimeters wide with bonds beautifully.
This review is about item#03361251.
Putty filling work
5
From Japan
On 2015-10-26 19:26:06
It's solid, so easy to use.
This review is about item#03361276.
Mobile phone repair
3
From Japan
On 2015-04-21 08:31:02
I used it to open the case when repairing the mobile phone, but it was a bit too soft
This review is about item#03361251.
Putting
5
From Japan
On 2013-10-12 06:52:04
It is strong and lasts long
This review is about item#03361294.
Bond, silicon, to fill in the hole
5
From Japan
On 2012-05-07 11:15:55
Excellent. Especially large size is easy to use in corners etc. because it has an angle. The viscosity is just right, it can be used to crawl on the material. If improvement can be made, there is no need to say if the durability of the previous one is a bit higher. (Because it becomes bumpy with scratches quite easily when hitting a protrusion such as a nail)
This review is about item#03384805.
When sticking the film
5
From Japan
On 2010-01-14 06:25:09
It is OK if you are cheap
This review is about item#03361294.