Buy more than* S$200* and get FREE SHIPPING

  • Scraper, for Construction And Industrial Use,

Scraper, for Construction And Industrial Use, 300105 0150

4.71 (7)
Item.#
03384841
Mfr.#
300105 0150
Package Qty.
1PC
Ship pack of
1
5.38 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Overall Height (mm)
125
Material
Polyacetal
Width (mm)
150
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
I use to work for and a pouch making.
5
From Japan
On 2016-03-15 14:47:33
A convenient time to put a bond evenly, corner also pressed firmly such as box-like. Also it is very convenient to come in beautifully with the bond in a few mm width also when you want to give the Kiwa of cloth.
This review is about item#03361251.
Putty filling work
5
From Japan
On 2015-10-26 19:26:06
Easy to use because it is hardening.
This review is about item#03361276.
Repair of mobile phone
3
From Japan
On 2015-04-21 08:31:02
At the time of mobile phone repair, it was used at the time to open the case, was a little too soft
This review is about item#03361251.
Putty with
5
From Japan
On 2013-10-12 06:52:04
Serviceable
This review is about item#03361294.
Bond, silicon, to the break-in of fill-in-the-blank
5
From Japan
On 2012-05-07 11:15:55
Preeminent. In particular, large and easy to use, such as a corner because it angled. Viscosity is also just good, you can use to crawl to the material. Without saying if a little more high durability earlier if possible improvements. (Since become bumpy in pretty easily scratch and hit the projection of such as a nail)
This review is about item#03384805.
At the time of the film paste
5
From Japan
On 2010-01-14 06:25:09
Cheap is good
This review is about item#03361294.
Neri sheet metal putty, Ready-To-Eat.
5
From Japan
On 2009-09-30 23:31:15
It is easy to batter if there is a backbone to a good feeling. It is recommended for those who like hardened than the other.
This review is about item#03361294.