Buy more than* S$200* and get FREE SHIPPING

  • Spatula, for Sheet Metal,

Spatula, for Sheet Metal, 300251 0150

4.58 (12)
Item.#
03384893
Mfr.#
300251 0150
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Polyamide
Overall Height (mm)
130
Width (mm)
150
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Putty work of automobile sheet metal
5
From Japan
On 2016-12-09 17:47:47
Exquisite to understand using, the tension is very good. Since there are various widths, they are used properly in places.
This review is about item#3384875.
During cleaning work around the kitchen
4
From Japan
On 2016-12-07 14:57:08
It is useful not only for sheet metal but also for scraping off dirty lumps at the four corners. Compact shape is also good. Strongly saying disadvantages, is it easy to lose because it is small (laugh)
This review is about item#3361303.
Wearing putty on undercoat of automobile painting etc.
4
From Japan
On 2015-09-24 22:24:11
Size to bring putty on putting on small parts. Also when you handle putty it is just good hardness and flexibility.
This review is about item#03361303.
During FRP work, putting
5
From Japan
On 2015-08-19 22:39:17
Easy to use
This review is about item#03384857.
Car repair
5
From Japan
On 2015-06-27 17:10:34
It is cheap and easy to use.
This review is about item#03361346.
On the patty Sheng
5
From Japan
On 2015-02-19 21:59:16
Because it is easy to use, I chose it because it is cheap. It was a correct answer!
This review is about item#03361303.
Pick up small wounds
3
From Japan
On 2014-10-24 18:38:13
It is easy to use
This review is about item#03361303.
Vehicle putting
5
From Japan
On 2014-10-23 23:53:35
For many years, Otsuka Delhihera is favorite. After all it is easy to use. Although I used a spat that looked like a few times on a trial, I was privately aware that the goodness such as subtle none and moderate hardness is not enemy to the spat of Yappari Otsuka.
This review is about item#03361321.
Putty work
5
From Japan
On 2014-07-09 09:54:16
It is a very good finish in planar use, I have always loved it.
This review is about item#03384866.
Putty treatment
5
From Japan
On 2014-04-06 13:47:18
It has moderate elasticity and is easy to use. The price is also satisfactory.
This review is about item#03361312.