Buy more than* S$200* and get FREE SHIPPING

  • Waterproof Caulking Spatula, Construction Waterproof Use,

Waterproof Caulking Spatula, Construction Waterproof Use, 300161 1075

Item.#
03384902
Mfr.#
300161 1075
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless
Overall Length (mm)
390
Overall Height (mm)
250
Width (mm)
75