Buy more than* S$200* and get FREE SHIPPING

  • Waterproof Caulking Spatula, Construction Waterproof Use,

Waterproof Caulking Spatula, Construction Waterproof Use, 300161 1100

Item.#
03384927
Mfr.#
300161 1100
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material
Stainless
Overall Height (mm)
200
Width (mm)
100
Shape
Corner
Overall Length (mm)
400