Buy more than* S$200* and get FREE SHIPPING

  • Waterproof Calking Spatula, for Construction & Waterproofing

Waterproof Calking Spatula, for Construction & Waterproofing 300163 1090

5.00 (1)
Item.#
03384945
Mfr.#
300163 1090
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Height (mm)
220
Shape
V
Width (mm)
90
Overall Length (mm)
358
Material
Stainless steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Waterproof construction
5
From Japan
On 2013-12-10 13:59:09
I think that it is better if there are more 260 ~ 300 lengths which are wider
This review is about item#03384954.