Buy more than* S$200* and get FREE SHIPPING

  • Double Edged Rubber Spatula, for Sheet Metal,
  • Double Edged Rubber Spatula, for Sheet Metal,
  • Double Edged Rubber Spatula, for Sheet Metal,

Double Edged Rubber Spatula, for Sheet Metal, 300261 0001

5.00 (4)
Item.#
03384963
Mfr.#
300261 0001
Package Qty.
1PC
Ship pack of
1
3.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Synthetic rubber
Overall Length (mm)
73
Width (mm)
25
Specification
Double-edged type
Model
A-1
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Automotive sheet metal paint
5
From Japan
On 2016-06-07 15:53:45
Easy to use and has been very handy.
This review is about item#03384963.
Automotive sheet metal paint
5
From Japan
On 2016-05-20 13:17:36
very good.
This review is about item#03384963.
Sheet metal of BIKE
5
From Japan
On 2016-04-01 11:52:25
Cheap also buy very easy to use
This review is about item#03384972.
sheet metal
5
From Japan
On 2013-12-26 13:22:02
Since the fine sheet metal work is a multi-good, and very handy.
This review is about item#03384963.