Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double Edged Rubber Spatula, for Sheet Metal,
  • Double Edged Rubber Spatula, for Sheet Metal,
  • Double Edged Rubber Spatula, for Sheet Metal,

Double Edged Rubber Spatula, for Sheet Metal, 300261 0003

5.00 (5)
Item.#
03384981
Mfr.#
300261 0003
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Synthetic rubber
Overall Length (mm)
67
Width (mm)
75
Specification
Double-edged type
Model
A-3
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Partial formatting of repair
5
From Japan
On 2017-05-22 12:13:25
Ideal for fine shaping of repaired parts I tend to hit until the taper breaks because of my power but at that time it does not slide and stops steadily
This review is about item#3384963.
Automobile sheet metal paint
5
From Japan
On 2016-06-07 15:53:45
It is easy to use and it is very handy.
This review is about item#03384963.
Automobile sheet metal paint
5
From Japan
On 2016-05-20 13:17:36
very good.
This review is about item#03384963.
BIKE sheet metal
5
From Japan
On 2016-04-01 11:52:25
Very easy to use cheap also to buy
This review is about item#03384972.
sheet metal
5
From Japan
On 2013-12-26 13:22:02
It is very handy because fine sheet metal work is good.
This review is about item#03384963.