Buy more than* S$200* and get FREE SHIPPING

  • One Edged Rubber Spatula

One Edged Rubber Spatula 300262 0001

5.00 (1)
Item.#
03385051
Mfr.#
300262 0001
Package Qty.
1PC
Ship pack of
1
5.97 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Overall Length (mm)
60
Model
B-1
Material
Natural rubber SBR
Specification
Single-edged type
Width (mm)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removing the Center ring of vacuum pipe (O- ring)
5
From Japan
On 2015-10-06 19:39:38
0 for the ring re-use, and satisfaction can be removed without a scratch. Na ... quantity nail to many now, and time-consuming nail so which was removed in finger Tattered It was work to be bothered with ... This satisfaction can be removed successfully
This review is about item#03385067.